Shop ES ROBBINS
See all product information
Create Account
Chair Mat, 53" L, 45" W, Rectangle, Black
- Mfr # 132042
- Zoro # G223354659
product price:Â
$
44.99
/ea
Key Features
Thickness
0.085 in
Overall Width
45 in
Wire Rope Length
53 in
Material
Vinyl
Body Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 132042
- Zoro #
- G223354659
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 0.085 in
- Overall Width
- 45 in
- Wire Rope Length
- 53 in
- Overall Length
- 53 in
- Length
- 53 in
Details
- Material
- Vinyl
- Body Shape
- Rectangle
- Color
- Black
- Product Type
- Chair Mat
- Back Texture
- Textured
- For Floor Type
- Hard Floors
- Item
- Chair Mat
- Edge Style
- Straight
- Shell Material
- Vinyl
- Wire Color
- Black
Description
Chair Mat, Maximum Carpet Thickness Not Applicable, Edge Style Straight, Thickness 0.085 in, Overall Width 45 in, Overall Length 53 in, Material Vinyl, Body Shape Rectangle, Color Black, Back Texture Textured, For Floor Type Hard Floors, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.