Shop ES ROBBINS
See all product information
Create Account
Chair Mat, 53" L, 36" W, Vinyl, Clear
- Mfr # 184619
- Zoro # G323355228
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Body Length
35 in
Edge Style
Straight
For Floor Type
Carpet
Lip Length
18 in
Back Texture
Studded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 184619
- Zoro #
- G323355228
- UPC #
- -
- Country of Origin
- United States
- Edge Style
- Straight
- Item
- Chair Mat
- For Floor Type
- Carpet
- Back Texture
- Studded
- Body Shape
- Traditional Lip
- Includes Lip
- Yes
- Material
- Vinyl
- Color
- Clear
- Shell Material
- Vinyl
- Wire Color
- Clear
- Traction Material
- Vinyl
Dimensions
- Body Length
- 35 in
- Lip Length
- 18 in
- Maximum Carpet Thickness
- 3/8 in
- Lip Width
- 20 in
- Overall Width
- 36 in
- Thickness
- 0.11 in
- Wire Rope Length
- 53 in
- Body Width
- 16 in
- Overall Length
- 53 in
- Length
- 53 in
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.11 in, Overall Width 36 in, Overall Length 53 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length 35 in, Body Width 16 in, Includes Lip Yes, Lip Length 18 in, Lip Width 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.