Shop ES ROBBINS
See all product information
Create Account
120083 Anchormat Crystal Edge Value Chair Mat With Lip for Low Carpet
- Mfr # 120083
- Zoro # G503765458
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Features
Non-skid
Length
48 in
Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120083
- Zoro #
- G503765458
- UPC #
- 12544200839
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Width
- 36 in
Details
- Item
- Chair Mat
- Color
- Clear
- Features
- Non-skid
- Material
- Vinyl
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.