Chair Mat, 53" L, 45" W, Vinyl, Clear
- Mfr # 120173
- Zoro # G523355738
product price:Â
$
40.45
/ea
Key Features
Product Type
Chair Mat
Overall Width
45 in
Back Texture
Studded
For Floor Type
Carpet
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120173
- Zoro #
- G523355738
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Chair Mat
- Back Texture
- Studded
- For Floor Type
- Carpet
- Color
- Clear
- Material
- Vinyl
- Item
- Chair Mat
- Edge Style
- Beveled
- Body Shape
- Traditional Lip
- Shell Material
- Vinyl
- Wire Color
- Clear
- Traction Material
- Vinyl
Dimensions
- Overall Width
- 45 in
- Maximum Carpet Thickness
- 1/4 in
- Thickness
- 0.098 in
- Wire Rope Length
- 53 in
- Overall Length
- 53 in
- Length
- 53 in
Description
Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Beveled, Thickness 0.098 in, Overall Width 45 in, Overall Length 53 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.