Shop ES ROBBINS
See all product information
Create Account
Chair Mat, 48" L, 36" W, Vinyl, Clear
- Mfr # 120073
- Zoro # G923359619
product price:Â
$
28.99
/ea
Key Features
Body Width
16 in
Lip Length
10 in
For Floor Type
Carpet
Thickness
0.098 in
Includes Lip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120073
- Zoro #
- G923359619
- UPC #
- -
- Country of Origin
- United States
- For Floor Type
- Carpet
- Includes Lip
- Yes
- Edge Style
- Beveled
- Back Texture
- Studded
- Material
- Vinyl
- Item
- Chair Mat
- Color
- Clear
- Body Shape
- Traditional Lip
- Product Type
- Chair Mat
- Shell Material
- Vinyl
- Wire Color
- Clear
- Traction Material
- Vinyl
Dimensions
- Body Width
- 16 in
- Lip Length
- 10 in
- Thickness
- 0.098 in
- Overall Width
- 36 in
- Body Length
- 38 in
- Wire Rope Length
- 48 in
- Lip Width
- 20 in
- Maximum Carpet Thickness
- 1/4 in
- Overall Length
- 48 in
- Length
- 48 in
Description
Chair Mat, Maximum Carpet Thickness 1/4 in, Edge Style Beveled, Thickness 0.098 in, Overall Width 36 in, Overall Length 48 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length 38 in, Body Width 16 in, Includes Lip Yes, Lip Length 10 in, Lip Width 20 in, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.