Chair Mat, 60" L, 46" W, Rectangle, Black
- Mfr # 128027
- Zoro # G223352600
product price:Â
$
53.99
/ea
Sold in multiples of 10 for
$539.90
Key Features
Body Shape
Rectangle
Back Texture
Studded
For Floor Type
Carpet
Wire Rope Length
60 in
Product Type
Chair Mat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 128027
- Zoro #
- G223352600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 60 in
- Maximum Carpet Thickness
- 3/8 in
- Thickness
- 0.11 in
- Overall Width
- 46 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Body Shape
- Rectangle
- Back Texture
- Studded
- For Floor Type
- Carpet
- Item
- Chair Mat
- Product Type
- Chair Mat
- Color
- Black
- Material
- Vinyl
- Edge Style
- Straight
- Shell Material
- Vinyl
- Wire Color
- Black
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Straight, Thickness 0.11 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Rectangle, Color Black, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.