Shop ES ROBBINS
See all product information
Create Account
Chair Mat, 60" L, 46" W, Vinyl, Clear
- Mfr # 128373
- Zoro # G423361440
product price:Â
$
59.99
/ea
Sold in multiples of 10 for
$599.90
Key Features
For Floor Type
Carpet
Color
Clear
Body Shape
Traditional Lip
Thickness
0.11 in
Overall Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128373
- Zoro #
- G423361440
- UPC #
- -
- Country of Origin
- United States
- For Floor Type
- Carpet
- Color
- Clear
- Body Shape
- Traditional Lip
- Product Type
- Chair Mat
- Item
- Chair Mat
- Material
- Vinyl
- Edge Style
- Beveled
- Back Texture
- Studded
- Shell Material
- Vinyl
- Wire Color
- Clear
- Traction Material
- Vinyl
Dimensions
- Thickness
- 0.11 in
- Overall Length
- 60 in
- Overall Width
- 46 in
- Maximum Carpet Thickness
- 3/8 in
- Wire Rope Length
- 60 in
- Length
- 60 in
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Beveled, Thickness 0.11 in, Overall Width 46 in, Overall Length 60 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.