Shop ES ROBBINS
See all product information
Create Account
Chair Mat, 53" L, 45" W, Vinyl, Clear
- Mfr # 128173
- Zoro # G323359578
product price:Â
$
50.99
/ea
Sold in multiples of 10 for
$509.90
Key Features
Wire Rope Length
53 in
Body Shape
Traditional Lip
Edge Style
Beveled
Body Width
20 in
Maximum Carpet Thickness
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128173
- Zoro #
- G323359578
- UPC #
- -
- Country of Origin
- United States
- Body Shape
- Traditional Lip
- Edge Style
- Beveled
- Item
- Chair Mat
- Product Type
- Chair Mat
- Back Texture
- Studded
- For Floor Type
- Carpet
- Includes Lip
- Yes
- Material
- Vinyl
- Color
- Clear
- Shell Material
- Vinyl
- Wire Color
- Clear
- Traction Material
- Vinyl
Dimensions
- Wire Rope Length
- 53 in
- Body Width
- 20 in
- Maximum Carpet Thickness
- 3/8 in
- Thickness
- 0.11 in
- Overall Width
- 45 in
- Lip Width
- 25 in
- Body Length
- 41 in
- Lip Length
- 12 in
- Overall Length
- 53 in
- Length
- 53 in
Description
Chair Mat, Maximum Carpet Thickness 3/8 in, Edge Style Beveled, Thickness 0.11 in, Overall Width 45 in, Overall Length 53 in, Material Vinyl, Body Shape Traditional Lip, Color Clear, Back Texture Studded, For Floor Type Carpet, Body Length 41 in, Body Width 20 in, Includes Lip Yes, Lip Length 12 in, Lip Width 25 in, Product Type Chair Mat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.