Shop All Arc Welding Rod
Esab
1/8 x 14in Sureweld 7018 Electrode 5lb
Mfr # 812000312
Zoro # G4821892
original price:
$26.50
24% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7018
- Tensile Strength 70,000
- Series Sureweld 7018
Product Information
- Brand Esab
- MFR # 812000312
- Zoro # G4821892
- UPC # 662303208738
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 5 lb |
Overall Diameter | 1/8 in |
Overall Length | 14 in |
Details
Description
Stick Electrode, AWS Classification E7018, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 78 ksi, Series Sureweld 7018, Weight 5 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES FOAM PRE-FILTER (AP-FIL-04-10)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM92)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 15 psi, Use With: Inert, Non-Corrosive (110-2009)
- SELLSTROM Advantage Plus Series Replacement ADF (S27720)
- ESAB 3/32 x 14in Sureweld 7018 Electrode 5lb (812000305)
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- ESAB Stick Electrode (N3081324P)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 50lb (812000214)
- XTRWELD Tungsten Electrode, Ground, E3 Purple, 1/8 x 7, 10 pc, 10PK (WTE3125)
- Esab Arc Welding Rod