Zoro Homepage

Multiprocess Welder, 210 PRO, Phase Single-Phase , 120V AC

  • Mfr # 0700301085

  • Zoro # G515380069


product price: $1,756.99
/ea
Free Shipping & Returns

Key Features

Series
210 PRO
Phase
Single-Phase
Input Voltage
120V AC
Includes
Flux-Cored, Lift TIG, Manual MIG, MIG Brazing, Stick (Including 6010), Synergic MIG
Features
Arc Dynamics - Fine Tune Arc Characteristics for a Crisp/Stiff Arc for a Carbon Steel or a Smooth/Soft Arc for Stainless Steel, Jobs - 10 Memory Save/Recall Function, Spool Gun Ready - Rogue Automatically Configures Set up When Spool Gun Connected, Synergy Weld Programs Full range of Welding Parameters, 0.5 - 10.0 mm with Single Knob Control Power Factor Correction (PFC) Ensures Stable arc, Resistant to Power Fluctuations Even While Working on Long Extension Cables up to 100 m, Unique Rugged Industrial Design Supporting Multiple Lift Points and Cable Management
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0700301085
Zoro #
G515380069
UPC #
7330725080029
Country of Origin
China

Dimensions

Power Cord Length
10 ft
For Maximum Material Thickness
3/8 in
Overall Width
8.7 in
Minimum Wire Diameter
0.023 in (Mild Steel), 0.03 in (Aluminum), 0.03 in (Stainless Steel)
Overall Height
15.2 in
Overall Depth
23.2 in
Maximum Wire Diameter
0.035 in (Mild Steel), 0.035 in (Stainless Steel), 0.045 in (Aluminum)
For Minimum Material Thickness
3/8 in

Details

Item
Multiprocess Welder
Series
210 PRO
Phase
Single-Phase
Input Voltage
120V AC
Includes
Flux-Cored, Lift TIG, Manual MIG, MIG Brazing, Stick (Including 6010), Synergic MIG
Features
Arc Dynamics - Fine Tune Arc Characteristics for a Crisp/Stiff Arc for a Carbon Steel or a Smooth/Soft Arc for Stainless Steel, Jobs - 10 Memory Save/Recall Function, Spool Gun Ready - Rogue Automatically Configures Set up When Spool Gun Connected, Synergy Weld Programs Full range of Welding Parameters, 0.5 - 10.0 mm with Single Knob Control Power Factor Correction (PFC) Ensures Stable arc, Resistant to Power Fluctuations Even While Working on Long Extension Cables up to 100 m, Unique Rugged Industrial Design Supporting Multiple Lift Points and Cable Management
Welding Processes
MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Application
Agricultural Equipment, Automotive, Automotive Bodies, Civil Construction, Light Fabrication, Mining, Repair and Maintenance
Standards
cETLus
TIG Welding Minimum Output Current
63 A
MIG Welding Maximum Output Current
210 A
Plug Type
6-50P
MIG Welding Output @ Duty Cycle
100 A @ 19 V (120 V) @ 25%, 105 A 19.2 V (230 V) @ 100%, 136 A @ 20.8 V (230 V) @ 60%, 210 A @ 24.5 V (230 V) @ 30%, 63 A @ 17.2 V (120 V) @ 100%, 82 A @ 18.1 V (120 V) @ 60%
Max. Input Current
210 A
TIG Welding Maximum Output Current
210 A
Stick Welding Maximum Output Current
180 A
Polarity
AC/DC
Stick Welding Output @ Duty Cycle
116 A @ 24.7 V (230 V) @ 60%, 180 A 27.2 @ V (230 V) @ 30%, 40 A @ 21.6 V (120 V) @ 100%, 52 A @ 22.1 V (120 V) @ 60%, 80 A @ 23.2 V (120 V) @ 25%, 90 A @ 23.6 V (230 V) @ 100%
Effective Input Current
20 A @ 120V AC (+/- 10% Single-Phase), 27 A @ 230V AC (+/- 10% Single-Phase)
Open Circuit Voltage
78 V DC
Maximum Wire Feed Speed
650 in/min
For Wire Type
Flux-Cored
MIG Welding Minimum Output Current
63 A
Minimum Wire Feed Speed
75 in/min
Welding Mode
CC/CV
Power Cord Included
Yes
Model
Rogue EMP 210 PRO
Input Frequency
50/60 Hz
For Material Type
Carbon Steel, Stainless Steel
TIG Welding Output @ Duty Cycle
105 A @ 14.2 V (230 V) @ 100%, 125 A @ 15 V (120 V) @ 25%, 136 A @ 15.4 V (230 V) @ 60%, 210 A @ 18 V (230 V) @ 30%, 63 A @ 12.5 V (120 V) @ 100%, 81 A @ 13.2 V (120 V) @ 60%
Weight
37.3 lb
Remote Connection Type
8-Pin (ESAB)
Stick Welding Minimum Output Current
40 A
Color
Yellow

Description

Multiprocess Welder, Series 210 PRO, Input Voltage 120V AC, Phase Single-Phase, Welding Mode CC/CV, Polarity AC/DC, Input Frequency 50/60 Hz, Welding Processes MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 180 A, TIG Welding Maximum Output Current 210 A, MIG Welding Maximum Output Current 210 A, For Wire Type Flux-Cored, Maximum Wire Diameter 0.035 in (Mild Steel), 0.035 in (Stainless Steel), 0.045 in (Aluminum)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.