Remote Control
Mfr # 0700500084
Zoro # G223436867
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Compatible Welder Series
Rogue ES 180i, Rogue ES 201iP
Connection Type
Wired
Cable Length
32 ft
Process
Stick Welding (SMAW)
Compatible Brand
ESAB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0700500084
Zoro #
G223436867
UPC #
7330725067167
Country of Origin
Poland
Dimensions
Cable Length
32 ft
Details
Compatible Welder Series
Rogue ES 180i, Rogue ES 201iP
Item
Remote Control
Connection Type
Wired
Process
Stick Welding (SMAW)
Compatible Brand
ESAB
Control Type
Fingertip Control
Plug Type
8-Pin (ESAB)
Switch Type
Finger Switch
Description
Remote Control, Connection Type Wired, Control Type Fingertip Control, Cable Length 32 ft, Operating Range Not Applicable, Power Supply Not Applicable, Plug Type 8-Pin (ESAB)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.