Robust Feeder

  • Mfr # 0445800885

  • Zoro # G123435144


product price:  $4,411.99
/ea
Free Shipping & Returns

Key Features

Portability
Yes
Phase
Single
Wire Diameter Flux-Cored - Maximum
0.093 in
Features
Drop-Proof Housing, Great Portability with Ergonomic Handles, 5 Lifting Points and Safe for Crane Lifting Handles, Large Sun-Friendly Display and Clear Controls Make Set Up Efficient and Easy When Wearing Gloves, Protected Cable Connectors and Sturdy Strain Relief for Interconnection Cable Reduces Maintenance, Weatherproof, Enclosed Design That Withstands Rain from All Directions and Inside Heater Ensures the Filler Metal is Kept Dry
Includes
RobustFeed PRO Offshore suitcase wire feederHeavy-duty double-wall housingDesigned for harsh, offshore, and high-humidity environments
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0445800885
Zoro #
G123435144
UPC #
7322376237587
Country of Origin
Poland

Dimensions

Wire Diameter Flux-Cored - Maximum
0.093 in
Wire Diameter Solid - Minimum
0.023 in
Wire Diameter Aluminum - Minimum
0.035 in
Wire Diameter Aluminum - Maximum
0.0625 in
Overall Width
9.8 in
Maximum Spool Diameter
12 in
Wire Diameter Solid - Maximum
0.079 in
Wire Diameter Flux-Cored - Minimum
0.035 in
Overall Depth
23.4 in
Overall Height
16.9 in

Details

Portability
Yes
Phase
Single
Item
Robust Feeder
Features
Drop-Proof Housing, Great Portability with Ergonomic Handles, 5 Lifting Points and Safe for Crane Lifting Handles, Large Sun-Friendly Display and Clear Controls Make Set Up Efficient and Easy When Wearing Gloves, Protected Cable Connectors and Sturdy Strain Relief for Interconnection Cable Reduces Maintenance, Weatherproof, Enclosed Design That Withstands Rain from All Directions and Inside Heater Ensures the Filler Metal is Kept Dry
Includes
RobustFeed PRO Offshore suitcase wire feederHeavy-duty double-wall housingDesigned for harsh, offshore, and high-humidity environments
Wire Feeder Series
RobustFeed PRO
Application
Hard Surfacing and Cladding, Industrial and General Fabrication, Marine and Offshore, Mobile Equipment, Pipeline, Pressure Vessels, Repair and Maintenance, Steel Erectors, Structural Steel Fabrication
Maximum Spool Weight
44 37/400 lb
Minimum Wire Feed Speed
0.8 m/min
Compatible Brand
ESAB
Input Frequency
50/60 Hz
Rated Output
550 A @ 50% duty cycle500 A @ 60% duty cycle400 A @ 100% duty cycle
Input Voltage
42V AC
Maximum Wire Feed Speed
25 m/min
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Welding Power Source Type
CC/CV
For Wire Type
Aluminum, Flux-Cored, Solid
Standards
CSA
Wire Feeder Configuration
4-Roll
Weight
37 lb

Description

Robust Feeder, For Wire Type Aluminum, Flux-Cored, Solid, Input Frequency 50/60 Hz, Input Voltage 42V AC, Maximum Spool Diameter 12 in, Maximum Spool Weight 44 37/400 lb, Maximum Wire Feed Speed 25 m/min, Minimum Wire Feed Speed 0.8 m/min, Phase Single, Rated Output 550 A @ 50 Percent duty cycle500 A @ 60 Percent duty cycle400 A @ 100 Percent duty cycle, Wire Feeder Configuration 4-Roll

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.