Zoro Homepage

Stick Welder, 10.4 in H, 200 psi

  • Mfr # 0705002022

  • Zoro # G715827920


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Includes
Electrode Holder with 3 m (10 ft) Cable, Plug, Power Source with 3 m (10 ft) Mains Cable, Return Cable 3 m (10 ft) 230V to 120V Multi-Voltage Adapter Plug, Shoulder Strap
Polarity
DC
Standards
IP23S
Input Voltage
120 to 230V AC
Series
ES 201iP Pro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0705002022
Zoro #
G715827920
UPC #
7330725087844
Country of Origin
China

Dimensions

Power Cord Length
10 ft
Overall Depth
15.8 in
Overall Width
6 in
Work Cable Length
300 ft
Overall Height
10.4 in
Electrode Cable Length
10 ft

Description

Stick Welder, Electrode Cable Length 10 ft, For Material Type Alloy Steel, Cast Iron, Carbon Steel, Stainless Steel, Input Frequency 50/60 Hz, Input Voltage 120 to 230V AC, Phase Single-Phase, Polarity DC, Model Rogue ES 201iP PRO, Stick Welding Maximum Output Current 200 A (Single-Phase), TIG Welding Maximum Output Current 200 A (Single-Phase), Remote Connection Type 8-Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.