Tig Torch Body

  • Mfr # 948350R

  • Zoro # G723435216


product price:  $91.85
/ea

Key Features

Neck Type
Rigid
TIG Torch Series
18
Amperage - Maximum
425 A
Cooling Method
Water-Cooled
For Electrode Diameter - Maximum
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
948350R
Zoro #
G723435216
UPC #
662067009442
Country of Origin
Mexico

Dimensions

For Electrode Diameter - Maximum
1/8 in

Details

Neck Type
Rigid
TIG Torch Series
18
Amperage - Maximum
425 A
Cooling Method
Water-Cooled
Gas Valve
No
Item
Tig Torch Body
Duty Cycle
100 %

Description

Tig Torch Body, Duty Cycle 100 Percent, Neck Type Rigid, Cooling Method Water-Cooled, TIG Torch Series 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.