Shop ESAB
See all product information
Create Account
Wire Guide, Rebel, Steel
- Mfr # 0558102517
- Zoro # G111118837
product price:Â
$
6.15
/ea
Sold in multiples of 17 for
$104.55
Key Features
For Use With
Tweco, Victor
Features
Tweco Fusion 180 amp mig Gun, Victor Argon Flowmeter
Welding Processes
All-Process Welding System
Type
Wire Guide
Application
Flux-Cored, Mig, Stick for Industrial Application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0558102517
- Zoro #
- G111118837
- UPC #
- -
- Country of Origin
- China
- Item
- Wire Guide
- For Use With
- Tweco, Victor
- Features
- Tweco Fusion 180 amp mig Gun, Victor Argon Flowmeter
- Welding Processes
- All-Process Welding System
- Type
- Wire Guide
- Application
- Flux-Cored, Mig, Stick for Industrial Application
- Includes
- sMig Technology
- Guide Tube Material
- Brass
- Drive Roll Material
- Steel
- Drive Roll Type
- U-Groove
- Number of Drive Rolls
- 2
- For Welder Series
- Rebel
- For Wire Feeder Model
- 0558102240
- For MIG Gun Series
- Tweco Fusion
- For Wire Type
- Aluminum, Flux-Cored, Solid
- For MIG Gun Model
- 10271397
- For Welder Model
- EM215, EMP215
- Compatible MIG Gun Series
- Tweco Fusion
- Compatible Wire Feeder Model
- 0558102240
- Compatible MIG Gun Model
- 10271397
- Compatible Welder Series
- Rebel
- Compatible Welder Model
- EM215, EMP215
Description
Wire Guide, Type Wire Guide, Compatible with Brand Not Applicable, Number of Drive Rolls 2, Maximum Wire Diameter 0.052 in, Drive Roll Type U-Groove, For Wire Type Aluminum, Flux-Cored, Solid, For Welder Series Rebel, For Welder Model EM215, EMP215, For Wire Feeder Model 0558102240, For Wire Feeder Series Not Applicable, For MIG Gun Series Tweco Fusion, For MIG Gun Model 10271397, Welding Processes All-Process Welding System, Application Flux-Cored, Mig, Stick for Industrial Application
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.