Shop ESCALI

Arti Glass Kitchen Scale, 15lb x 0.1oz/7000g x 1g, Silver

  • Mfr # 157SS

  • Zoro # G004972973


product price:  $64.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
157SS
Zoro #
G004972973
UPC #
852520003029
Country of Origin
China

Description

Escali 157ss arti glass kitchen scale, 15lb x 0.1oz / 7000g x 1g, silver the new standard in kitchen scales capable of weighing liquid and dry ingredients up to an astounding 15 lbs with an accuracy of 0.1 ounces, or 1 gram. The arti's list of features is long and loaded with value. It's crisp and clear display, which is 50% larger than commonly found on a kitchen scale, sits between the user friendly touch sensitive controls and results in a single smooth glass surface. features: capacity: 15 lbs or 7000 gram measuring units: ounces, pounds+ounces or grams, and liquids in fluid ounces or milliliters accurately measures in 0.1 oz or 1 gram increments tare feature (add & weigh) hold feature automatic shut-off feature ensures long battery life (lithium batteries included) easy to clean glass surface with intergrated touch sensitive controls ultra slim profile (product dimensions: 9.0" x 6.5" x 0.75")

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.