Hydraulic Hand Pump
- Mfr # 10508
- Zoro # G7443110
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Overall Length
19 in
Overall Depth
19 in
Overall Diameter
3 in
Shell Material
Metal
Product Type
Hydraulic Pump
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10508
- Zoro #
- G7443110
- UPC #
- 816904021849
- Country of Origin
- Taiwan, Province of China
- Item
- Hydraulic Hand Pump
- Shell Material
- Metal
- Product Type
- Hydraulic Pump
- Fluid Type
- Oil
- Includes
- Hydraulic Oil
- Reservoir Capacity
- 1 qt
- Power Source
- Hydraulic
- Material
- Metal
Dimensions
- Overall Length
- 19 in
- Overall Depth
- 19 in
- Overall Diameter
- 3 in
- Overall Height
- 6 in
- Overall Width
- 3 1/2 in
- Length
- 19 in
Description
Hydraulic Hand Pump, Product Type Hydraulic Pump, Fluid Type Oil, Hose Length Not Applicable, Reservoir Capacity 1 qt, Overall Length 19 in, Overall Depth 19 in, Overall Width 3 1/2 in, Overall Diameter 3 in, Overall Height 6 in, Power Source Hydraulic, Includes Hydraulic Oil, Material Metal
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.