Shop ESCO EQUIPMENT
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Service Jack
- Mfr # 92005
- Zoro # G7461581
product price:Â
$
2,407.99
/ea
Key Features
Lifting Capacity
44/22 Tons
Includes
0.5 in Extension, 2.75 in Extension, 4.75 in Extension
Type
Portable Air Hydraulic Jack
Application
Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
Features
Portable Series Par 'Excellence', All the Reliability and Practically of Jacks in a more Compact Version, The Pistons Move Back Automatically
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 92005
- Zoro #
- G7461581
- UPC #
- 816904023836
- Country of Origin
- China
- Lifting Capacity
- 44/22 Tons
- Item
- Air/Hydraulic Floor Jack
- Includes
- 0.5 in Extension, 2.75 in Extension, 4.75 in Extension
- Type
- Portable Air Hydraulic Jack
- Application
- Workshops, Mobile Workshops, Tire Repairers and Bodywork Shops
- Features
- Portable Series Par 'Excellence', All the Reliability and Practically of Jacks in a more Compact Version, The Pistons Move Back Automatically
- For Use With
- Heavy Vehicles
- Jack Type
- Air Hydraulic Jack
- Body Material
- Steel
- Power Source
- Air/Manual
- Lifting Actuator
- Button
- Maximum Operating Pressure
- 145 psi
- Load Capacity
- 2 ton
- Item Weight
- 82 lb
- Color
- Red
- Minimum Operating Pressure
- 116 psi
- Wire Color
- Red
Dimensions
- Length
- 19.7"
- Overall Height
- 43 5/16 in
- Base Length
- 8 1/8 in
- Minimum Lift Height
- 6 11/16 in
- Minimum Height
- 6 11/16 in
- Handle Length
- 38 25/32 in
- Fits Chest Size
- Portable Series Par 'Excellence', All the Reliability and Practically of Jacks in a more Compact Version, The Pistons Move Back Automatically
- Maximum Lift Height
- 13 13/32 in
Description
Service Jack, Jack Type Air Hydraulic Jack, Load Capacity 2 ton, Body Material Steel, Lifting Actuator Button, Minimum Lift Height 6 11/16 in, Maximum Lift Height 13 13/32 in, Power Source Air/Manual, Minimum Height 6 11/16 in, Base Length 8 1/8 in, Color Red, Features Portable Series Par 'Excellence', All the Reliability and Practically of Jacks in a more Compact Version, The Pistons Move Back Automatically, Handle Length 38 25/32 in
Restrictions
WARNING:
This product can expose you to chemicals including Naphthalene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.