Haze 2-Pocket Portfolio, Letter Size, Assorted Colors, 6PK
- Mfr # 9980(AST)-HZE
- Zoro # G923723687
product price:Â
$
16.49
/pk of 6, $2.75/ea
Key Features
Index Tab Color
Blue, Green, Taupe
Includes
6 Portfolios
Size
9.5 in x 11.75 in
Material
Card
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9980(AST)-HZE
- Zoro #
- G923723687
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- 9.5 in x 11.75 in
Details
- Index Tab Color
- Blue, Green, Taupe
- Includes
- 6 Portfolios
- Material
- Card
Description
Introducing our elegant range of hot foil stationery, Haze. Combine style and functionality seamlessly with our gorgeous Haze range. Stay organized with our assorted pack of 6 Haze 2-pocket portfolios, designed to keep your documents neat and easily accessible. Each 2-pocket portfolio measures 9.5 inches x 11.75 inches and is perfect for holding standard letter-sized sheets of paper. With 2 spacious pockets in each folder, you can conveniently store important documents, assignments and handouts. The portfolios are great for everyday use as they are made from 250 GSM card, providing amble durability, and ensuring your documents stay in great condition. Each portfolio is also 3-hole punched, allowing for easy placement into standard binders or filing systems and also includes a space to insert a name card, or business card allowing you to organize efficiently. Whether you’re using them for school, work, or home organization, these pocket portfolios will help you keep your papers secure and organized wherever you go.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.