59203 3 Expansion Hanging Box Bottom Folders with Sides Letter BE 25/Box
- Mfr # 59203
- Zoro # G103704758
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Cardboard
Tab Cut
1/5
Sheet Size
8-1/2" x 11"
Sheet Capacity
600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59203
- Zoro #
- G103704758
- UPC #
- 78787592032
- Country of Origin
- United States
- Item
- Hanging Folder
- Color
- Blue
- Material
- Cardboard
- Tab Cut
- 1/5
- Sheet Capacity
- 600
- Tab Position
- Assorted Position
- Green Environmental Attribute
- Recycled
- Features
- Reinforced Top, Built-in Tension Spring, Reinforced, Hook, Reinforced Bottom, Durable, Tab, Tear Resistant
- Tab Location
- Top
- Series
- SureHook
- Sheet Standard
- Letter
- Index Tab Color
- Blue
Dimensions
- Sheet Size
- 8-1/2" x 11"
- Expansion Size
- 3 in
- Width
- 3.5 in
- Height
- 2.3 in
Description
SureHook Reinforced Extra Capacity Hanging Box Files.
Folders stay on track slide more easily and don't buckle under pressure. Perfect for organizing thick reports and bulky projects. Closed tear resistant sides prevent items from slipping out. Poly laminate reinforced at top of folder for added durability. Includes clear tabs and blank inserts. Includes sturdy pressboard reinforcing insert. 11 Pt. paper stock. 2" Or 3" capacity. Contains 10% recycled fiber with 10% post consumer fiber. Full Lifetime Guarantee! Color: Blue. Letter size: 9-1/2" x 12-1/2". Letter size Dimensions: 9-3/8" H x 11-3/4" W. Capacity: 3".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.