FM213 MLA 2-Fastener Classification Folders with 1/3 Cut Tabs Ltr 50/box

  • Mfr # FM213
  • Zoro # G303704060
product price: 
$
74.39
/ea

Key Features

Sheet Size
8 1/2 x 11 in
Features
Heavyweight
Tab Cut
1/3
Index Tab Color
Manila
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FM213
Zoro #
G303704060
UPC #
78787202139
Country of Origin
United States
Features
Heavyweight
Tab Cut
1/3
Index Tab Color
Manila

Dimensions

Sheet Size
8 1/2 x 11 in

Description

Manila Fastener Folders.
  • Available with fasteners in position 1 or 1 and 3.
  • Double reinforced top for extra durability.
  • 11 Pt. Manila stock.
  • 2" Capacity fasteners in position 1 or positions 1 and 3.
  • Contains 10% recycled fiber with 10% post consumer fiber.
  • Color: Manila.
  • Fastener Position: 1 and 3.
  • Tab: 3.
  • Legal size: 9-1/2" x 15-1/2".
  • Quantity: 50.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews