Shop ESSELTE PENDAFLEX
See all product information
Create Account
PN203 Top Tab File Guides Blank 1/3 Tab 25 Point Pressboard Letter 50 per Box
- Mfr # PN203
- Zoro # G103695841
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Type
File Guide
Tab Color
Blue
Tab Style
Blank
Tabs per Set
3
Divider Width
8.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PN203
- Zoro #
- G103695841
- UPC #
- 78787920316
- Country of Origin
- United States
- Type
- File Guide
- Tab Color
- Blue
- Tab Style
- Blank
- Tabs per Set
- 3
- Sheet Standard
- Letter
Dimensions
- Divider Width
- 8.5"
- Divider Length
- 11"
Description
File Guides with Blank Tabs.
Blank tabs to write in or label your own headings. Made with extra sturdy blue pressboard or 18 pt. manila paper. Pressboard: CPG contains 65% recycled with 30% post consumer fiber. Manila: contains 10% recycled fiber with 10% post consumer fiber. Letter size: 9-1/2" x 12-1/2". Tab Position: 3. Tab Style: Self. Quantity: 100 Per Box.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.