Shop ESSELTE PENDAFLEX

PN925 Recycled Top Tab File Guides Alpha 1/5 Tab Pressboard Letter 25/Set

  • Mfr # PN925
  • Zoro # G103695575

product price: 
$
55.85
/ea

Key Features

Type
File Guide
Material
Pressboard
Tab Color
Gray
Number of Tabs
26
Tab Style
Printed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PN925
Zoro #
G103695575
UPC #
78787922556
Country of Origin
United States
Type
File Guide
Material
Pressboard
Tab Color
Gray
Number of Tabs
26
Tab Style
Printed
Printed Title Type
Character
Tab Title
A-Z
Sheet Standard
Letter
Tabs per Set
5

Dimensions

Divider Width
8.5"
Divider Length
11"

Description

Alphabetical File Guide Sets.
  • Available with insertable steel tabs or self tabs.
  • Made with extra sturdy blue or gray pressboard or 18 pt. manila paper.
  • Pressboard: CPG contains 65% recycled with 30% post consumer fiber.
  • Manila: contains 10% recycled fiber with 10% post consumer fiber.
  • Tabs: Insertable steel tabs or self tabs.
  • Material: Type III Gray Pressboard.
  • Letter size: 9-1/2" x 12-1/2".
  • Tab Position: 5.
  • Tab Style: Self.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.