Shop ESSELTE PENDAFLEX

PN205 Top Tab File Guides Blank 1/5 Tab 25 Point Pressboard Letter 50 per Box

  • Mfr # PN205
  • Zoro # G303695573

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Type
File Guide
Material
Pressboard
Tab Color
Blue
Divider Width
8.5"
Sheet Standard
Letter
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PN205
Zoro #
G303695573
UPC #
78787920514
Country of Origin
United States
Type
File Guide
Material
Pressboard
Tab Color
Blue
Sheet Standard
Letter
Tab Style
Blank
Tabs per Set
5

Dimensions

Divider Width
8.5"
Divider Length
11"

Description

File Guides with Blank Tabs.
  • Blank tabs to write in or label your own headings.
  • Made with extra sturdy blue pressboard or 18 pt. manila paper.
  • Pressboard: CPG contains 65% recycled with 30% post consumer fiber.
  • Manila: contains 10% recycled fiber with 10% post consumer fiber.
  • Letter size: 9-1/2" x 12-1/2".
  • Tab Position: 5.
  • Tab Style: Self.
  • Quantity: 100 Per Box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.