Shop ESSENTRA COMPONENTS
See all product information
Create Account
Female-Female Self Thread Standoff, PK50
- Mfr # 35HSP020-50GR
- Zoro # G523954726
product price:Â
$
4.89
/pk of 50, $0.10/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Direction
Right Hand
Overall Length
5/8 in
System of Measurement
Inch
Standoff Type
Female-Female Standoff
Thread Gender Side B
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35HSP020-50GR
- Zoro #
- G523954726
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 5/8 in
- Thread Size Side A
- #6
- Hex Width
- 1/4 in
- Body Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Details
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Standoff Thread Gender
- Female-Female
- Material
- Nylon
- Shape
- Hex
- Item
- Female-Female Self Thread Standoff
- Shell Material
- Nylon
Description
Female-Female Self Thread Standoff, Standoff Thread Gender Female-Female, Overall Length 5/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.