Female-Female Threaded Standoff, PK25
- Mfr # 14HTSP014-25GR
- Zoro # G623954046
product price:Â
$
8.39
/pk of 25, $0.34/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Side A
#8-32
Thread Size Size B
#8-32
Standoff Thread Gender
Female-Female
Material
Nylon
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14HTSP014-25GR
- Zoro #
- G623954046
- UPC #
- -
- Country of Origin
- United States
- Standoff Thread Gender
- Female-Female
- Material
- Nylon
- Thread Style
- Partially Threaded
- Thread Gender Side A
- Female
- Thread Fit Side B
- 2B
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Item
- Female-Female Threaded Standoff
- Shape
- Hex
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Shell Material
- Nylon
Dimensions
- Thread Size Side A
- #8-32
- Thread Size Size B
- #8-32
- Overall Length
- 3/4 in
- Body Length
- 3/4 in
- Hex Width
- 1/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.