Female-Female Threaded Standoff, PK25
- Mfr # 14HTSP118-25GR
- Zoro # G923953886
product price:Â
$
8.55
/pk of 25, $0.34/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Standoff Type
Female-Female Standoff
Thread Gender Side A
Female
Body Length
11/16 in
Thread Type
Fine
Thread Size Side A
#2-56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14HTSP118-25GR
- Zoro #
- G923953886
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 11/16 in
- Thread Size Side A
- #2-56
- Overall Length
- 11/16 in
- Hex Width
- 3/16 in
- Thread Size Size B
- #2-56
- Wire Rope Length
- 11/16 in
- Length
- 11/16 in
Details
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Type
- Fine
- Item
- Female-Female Threaded Standoff
- System of Measurement
- Inch
- Thread Fit Side A
- 2B
- Material
- Nylon
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Shape
- Hex
- Standoff Thread Gender
- Female-Female
- Thread Style
- Fully Threaded
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.