Female-Female Threaded Standoff, PK50
- Mfr # 14HTSP104-50GR
- Zoro # G123954072
product price:Â
$
14.15
/pk of 50, $0.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hex Width
3/16 in
Standoff Thread Gender
Female-Female
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14HTSP104-50GR
- Zoro #
- G123954072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 3/16 in
- Thread Size Side A
- #4-40
- Body Length
- 7/16 in
- Thread Size Size B
- #4-40
- Overall Length
- 7/16 in
- Wire Rope Length
- 7/16 in
- Length
- 7/16 in
Details
- Standoff Thread Gender
- Female-Female
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material
- Nylon
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Thread Gender Side B
- Female
- Shape
- Hex
- Item
- Female-Female Threaded Standoff
- Thread Type
- Fine
- Shell Material
- Nylon
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 7/16 in, Body Length 7/16 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Fine, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.