Shop ESSENTRA COMPONENTS
See all product information
Create Account
Female-Female Threaded Standoff, PK50
- Mfr # 14MMHTSP008-50GR
- Zoro # G923954364
product price:Â
$
14.49
/pk of 50, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit Side B
2B
Shape
Hex
Overall Length
8 mm
Hex Width
6 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14MMHTSP008-50GR
- Zoro #
- G923954364
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Item
- Female-Female Threaded Standoff
- Shape
- Hex
- System of Measurement
- Metric
- Standoff Thread Gender
- Female-Female
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Fit Side A
- 2B
- Thread Gender Side B
- Female
- Thread Style
- Fully Threaded
- Material
- Nylon
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 8 mm
- Hex Width
- 6 mm
- Body Length
- 8 mm
- Thread Size Size B
- M4x0.70
- Thread Size Side A
- M4x0.70
- Wire Rope Length
- 8 mm
- Length
- 8 mm
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 8 mm, Body Length 8 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.