Hex Female Standoff, PK25
- Mfr # 2061-256-SS
- Zoro # G322964902
product price:Â
$
23.79
/pk of 25, $0.95/ea
Sold in multiples of 15Â pks for
$356.85
Key Features
Thread Gender Side B
Female
Thread Size Side A
#2-56
Shape
Hex
Material Grade/Class
18-8
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2061-256-SS
- Zoro #
- G322964902
- UPC #
- -
- Country of Origin
- United States
- Thread Gender Side B
- Female
- Shape
- Hex
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Style
- Partially Threaded
- Standoff Type
- Female-Female Standoff
- System of Measurement
- Inch
- Item
- Hex Female Standoff
- Material
- Stainless Steel
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Side A
- #2-56
- Wire Rope Length
- 3/4 in
- Body Length
- 3/4 in
- Thread Size Size B
- #2-56
- Hex Width
- 3/16 in
- Overall Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 3/16 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.