Female-Female Threaded Standoff, PK50
- Mfr # 14MMHTSP010-50GR
- Zoro # G123954713
product price:Â
$
14.55
/pk of 50, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Size Size B
M4x0.70
Thread Fit Side A
2B
Hex Width
6 mm
System of Measurement
Metric
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14MMHTSP010-50GR
- Zoro #
- G123954713
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- System of Measurement
- Metric
- Material
- Nylon
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Thread Fit Side B
- 2B
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Item
- Female-Female Threaded Standoff
- Standoff Thread Gender
- Female-Female
- Thread Gender Side B
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Thread Size Size B
- M4x0.70
- Hex Width
- 6 mm
- Overall Length
- 10 mm
- Thread Size Side A
- M4x0.70
- Body Length
- 10 mm
- Wire Rope Length
- 10 mm
- Length
- 10 mm
Description
Female-Female Threaded Standoff, Standoff Thread Gender Female-Female, Overall Length 10 mm, Body Length 10 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.