Shop ESSENTRA COMPONENTS
See all product information
Create Account
Hex Spacer, PK100
Mfr # 35HSP006-100GR
Zoro # G823954747
product price:Â
$
6.75
/pk 100, $0.07/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Hex Width
1/4 in
Color
Natural
For Screw Size
#4, M2.5
Spacer Type
Hex
Inside Diameter
0.115 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35HSP006-100GR
- Zoro #
- G823954747
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1/4 in
- Hex Width
- 1/4 in
- For Screw Size
- #4, M2.5
- Inside Diameter
- 0.115 in
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- Color
- Natural
- Item
- Hex Spacer
- Spacer Type
- Hex
- System of Measurement
- Inch/Metric
- Material
- Nylon
Description
Hex Spacer, Spacer Type Hex, For Screw Size #4, M2.5, Overall Length 1/4 in, Inside Diameter 0.115 in, Outside Diameter Not Applicable, Retaining Rib Diameter Not Applicable, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Inch/Metric, Hex Width 1/4 in, Color Natural, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.