Male-Female Threaded Standoff, PK25
- Mfr # 36M30MF020-25GR
- Zoro # G923954395
product price:Â
$
10.69
/pk of 25, $0.43/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
Standoff Thread Gender
Male-Female
Thread Style
Partially Threaded
Standoff Type
Male-Female Standoff
Thread Gender Side A
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36M30MF020-25GR
- Zoro #
- G923954395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- M3x0.50
- Hex Width
- 6 mm
- Body Length
- 20 mm
- Overall Length
- 20 mm
- Thread Size Side A
- M3x0.50
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Details
- Thread Type
- Coarse
- Standoff Thread Gender
- Male-Female
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Thread Fit Side A
- 2A
- Thread Fit Side B
- 2B
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Item
- Male-Female Threaded Standoff
- Shape
- Hex
- Thread Gender Side B
- Female
- Material
- Nylon
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 20 mm, Body Length 20 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.