Male-Female Threaded Standoff, PK50
- Mfr # 36M30MF006-50GR
- Zoro # G023953939
product price:Â
$
14.15
/pk of 50, $0.28/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Thread Gender Side B
Female
System of Measurement
Metric
Standoff Thread Gender
Male-Female
Thread Size Side A
M3x0.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36M30MF006-50GR
- Zoro #
- G023953939
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Side A
- M3x0.50
- Thread Size Size B
- M3x0.50
- Body Length
- 6 mm
- Overall Length
- 6 mm
- Hex Width
- 6 mm
- Wire Rope Length
- 6 mm
- Length
- 6 mm
Details
- Item
- Male-Female Threaded Standoff
- Material
- Nylon
- Thread Gender Side B
- Female
- System of Measurement
- Metric
- Standoff Thread Gender
- Male-Female
- Shape
- Hex
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- Thread Fit Side A
- 2A
- Thread Style
- Partially Threaded
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Overall Length 6 mm, Body Length 6 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.