Shop ESSENTRA COMPONENTS
See all product information
Create Account
Male-Female Threaded Standoff, PK50
- Mfr # 36M30MF011-50GR
- Zoro # G323954162
product price:Â
$
14.65
/pk of 50, $0.29/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Length
11 mm
Shape
Hex
Thread Type
Coarse
System of Measurement
Metric
Thread Fit Side A
2A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 36M30MF011-50GR
- Zoro #
- G323954162
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 11 mm
- Thread Size Side A
- M3x0.50
- Hex Width
- 6 mm
- Thread Size Size B
- M3x0.50
- Overall Length
- 11 mm
- Wire Rope Length
- 11 mm
- Length
- 11 mm
Details
- Shape
- Hex
- Thread Type
- Coarse
- System of Measurement
- Metric
- Thread Fit Side A
- 2A
- Standoff Thread Gender
- Male-Female
- Thread Style
- Partially Threaded
- Material
- Nylon
- Item
- Male-Female Threaded Standoff
- Thread Direction
- Right Hand
- Thread Gender Side A
- Male
- Standoff Type
- Male-Female Standoff
- Thread Gender Side B
- Female
- Thread Fit Side B
- 2B
- Shell Material
- Nylon
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 11 mm, Body Length 11 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.