Shop ESSENTRA COMPONENTS
See all product information
Create Account
Male-Female Threaded Standoff, PK50
- Mfr # 36M40MF012-50GR
- Zoro # G323954278
product price:Â
$
14.95
/pk of 50, $0.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Type
Coarse
System of Measurement
Metric
Hex Width
6 mm
Thread Direction
Right Hand
Body Length
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36M40MF012-50GR
- Zoro #
- G323954278
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Style
- Partially Threaded
- Shape
- Hex
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Item
- Male-Female Threaded Standoff
- Material
- Nylon
- Standoff Thread Gender
- Male-Female
- Standoff Type
- Male-Female Standoff
- Thread Gender Side A
- Male
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Hex Width
- 6 mm
- Body Length
- 12 mm
- Thread Size Side A
- M4x0.70
- Overall Length
- 12 mm
- Thread Size Size B
- M4x0.70
- Wire Rope Length
- 12 mm
- Length
- 12 mm
Description
Male-Female Threaded Standoff, Standoff Thread Gender Male-Female, Wire Rope Length 12 mm, Body Length 12 mm, Hex Width 6 mm, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class Not Applicable, Finish Not Applicable, System of Measurement Metric, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.