Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSB-14-01A-RT-10GR
Zoro # G623954138
product price:Â
$
6.89
/pk of 10, $0.69/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
For Hole Diameter A
0.156 in
Head Shape
Bayonet
Spacer Type
Adhesive-Mount
Head Height A
0.402 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBSB-14-01A-RT-10GR
- Zoro #
- G623954138
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Hole Diameter A
- 0.156 in
- Head Height A
- 0.402 in
- Overall Length
- 7/8 in
- Body Width
- 0.28 in
- Base Width
- 0.687 in
- Panel Thickness - Maximum
- 1/16 in
- Spacer Length
- 0.875 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Details
- Color
- White
- Item
- Snap-In Spacers
- Head Shape
- Bayonet
- Spacer Type
- Adhesive-Mount
- Adhesive Material
- Acrylic
- System of Measurement
- Inch
- Material
- Nylon
Description
PCB Support, Adhesive Mount, PK10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.