Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBST-2-01-50GR
Zoro # G623954428
product price:Â
$
10.39
/pk of 50, $0.21/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Length
0.125 in
For Hole Diameter A
0.1 in
Body Width
0.173 in
Head Shape
Teardrop
Base Width
0.175 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLCBST-2-01-50GR
- Zoro #
- G623954428
- UPC #
- -
- Country of Origin
- Mexico
- Head Shape
- Teardrop
- Material
- Nylon
- Spacer Type
- Dual Snap-Lock
- Color
- White
- Item
- Snap-In Spacers
- System of Measurement
- Inch
Description
PCB Support, Dual Snap Lock, PK50