Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSBM-10-01A-10GR
Zoro # G523954139
product price:Â $7.05
/pk 10, $0.71/eaKey Features
Base Width
0.5 in
Spacer Length
0.625 in
Body Width
0.187 in
Color
White
For Hole Diameter A
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBSBM-10-01A-10GR
- Zoro #
- G523954139
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Base Width
- 0.5 in
- Spacer Length
- 0.625 in
- Body Width
- 0.187 in
- For Hole Diameter A
- 0.125 in
- Head Height A
- 0.343 in
- Panel Thickness - Maximum
- 1/16 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
Details
- Color
- White
- Head Shape
- Bayonet
- Adhesive Material
- Acrylic
- Spacer Type
- Adhesive-Mount
- Material
- Nylon
- System of Measurement
- Inch
- Item
- Snap-In Spacers
Description
PCB Support, Adhesive Mount, PK10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.