Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSBM-3-01A-RT-10GR
Zoro # G623953858
product price:Â
$
6.59
/pk 10, $0.66/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spacer Length
0.187 in
Color
White
Panel Thickness - Maximum
1/16 in
Overall Length
3/16 in
Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBSBM-3-01A-RT-10GR
- Zoro #
- G623953858
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Spacer Length
- 0.187 in
- Panel Thickness - Maximum
- 1/16 in
- Overall Length
- 3/16 in
- Base Width
- 0.5 in
- Head Height A
- 0.343 in
- For Hole Diameter A
- 0.125 in
- Body Width
- 0.187 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Details
- Color
- White
- Material
- Nylon
- Spacer Type
- Adhesive-Mount
- Adhesive Material
- Acrylic
- Item
- Snap-In Spacers
- Head Shape
- Bayonet
- System of Measurement
- Inch
Description
PCB Support, Adhesive Mount, PK10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov