Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # LCBS-12-01-50GR
Zoro # G223954347
product price:Â
$
9.89
/pk of 50, $0.20/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Nylon
Base Width
0.562 in
Panel Thickness - Maximum
1/16 in
Overall Length
3/4 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCBS-12-01-50GR
- Zoro #
- G223954347
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Base Width
- 0.562 in
- Panel Thickness - Maximum
- 1/16 in
- Overall Length
- 3/4 in
- For Hole Diameter B
- 0.187 in
- Head Height A
- 0.402 in
- Body Width
- 0.28 in
- Head Height B
- 0.22 in
- For Hole Diameter A
- 0.156 in
- Spacer Length
- 0.75 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Material
- Nylon
- Item
- Snap-In Spacers
- Color
- White
- Spacer Type
- Dual Snap-Lock
- System of Measurement
- Inch
- Head Shape
- Arrow
Description
PCB Support, Dual Snap Lock, PK50