Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBST-1-01-50GR
Zoro # G023953830
product price:Â
$
9.59
/pk of 50, $0.19/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
System of Measurement
Inch
For Hole Diameter B
0.1 in
Base Width
0.175 in
Body Width
0.173 in
For Hole Diameter A
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLCBST-1-01-50GR
- Zoro #
- G023953830
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Hole Diameter B
- 0.1 in
- Base Width
- 0.175 in
- Body Width
- 0.173 in
- For Hole Diameter A
- 0.1 in
- Head Height B
- 0.079 in
- Head Height A
- 0.079 in
- Panel Thickness - Maximum
- 1/16 in
- Overall Length
- 1/16 in
- Spacer Length
- 0.063 in
- Wire Rope Length
- 1/16 in
- Length
- 1/16 in
Details
- System of Measurement
- Inch
- Item
- Snap-In Spacers
- Head Shape
- Teardrop
- Material
- Nylon
- Color
- White
- Spacer Type
- Dual Snap-Lock
Description
PCB Support, Dual Snap Lock, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.