Shop ESSENTRA COMPONENTS

PCB Support, Snap In / Female Thread

  • Mfr # TCBS-18-01-25GR

  • Zoro # G923954104


product price: 
$
8.69
/pk of 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Spacer Type
Dual Snap-Lock
Base Width
0.312 in
For Screw Size
M3.5
Body Width
0.312 in
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCBS-18-01-25GR
Zoro #
G923954104
UPC #
-
Country of Origin
United States
Spacer Type
Dual Snap-Lock
Color
White
System of Measurement
Inch/Metric
Item
Snap-In Spacers
Head Shape
Bayonet
Material
Nylon

Description

PCB Support, Snap In / Female Thread

Ratings & reviews