Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Snap In / Female Thread
Mfr # TCBS-10-01-25GR
Zoro # G123954799
product price:Â
$
7.55
/pk of 25, $0.30/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White
Base Width
0.312 in
Head Shape
Bayonet
Head Height A
0.4 in
Panel Thickness - Maximum
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCBS-10-01-25GR
- Zoro #
- G123954799
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Head Shape
- Bayonet
- System of Measurement
- Inch/Metric
- Spacer Type
- Dual Snap-Lock
- Item
- Snap-In Spacers
- Material
- Nylon
Description
PCB Support, Snap In / Female Thread