Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBS-6-01-50GR
Zoro # G423954437
product price:Â
$
8.99
/pk of 50, $0.18/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Panel Thickness - Maximum
5/16 in
Spacer Length
0.375 in
Body Width
0.28 in
Spacer Type
Dual Snap-Lock
For Hole Diameter B
0.156 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLCBS-6-01-50GR
- Zoro #
- G423954437
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Snap-In Spacers
- Spacer Type
- Dual Snap-Lock
- System of Measurement
- Inch
- Color
- White
- Head Shape
- Arrow
- Material
- Nylon
Description
PCB Support, Dual Snap Lock, PK50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.