Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSB-10-01A-RT-10GR
Zoro # G423953942
product price:Â
$
6.65
/pk of 10, $0.67/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Hole Diameter A
0.156 in
Spacer Length
0.625 in
Head Height A
0.402 in
Base Width
0.687 in
Adhesive Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCBSB-10-01A-RT-10GR
- Zoro #
- G423953942
- UPC #
- -
- Country of Origin
- United States
- Adhesive Material
- Acrylic
- Material
- Nylon
- Item
- Snap-In Spacers
- Color
- White
- System of Measurement
- Inch
- Head Shape
- Bayonet
- Spacer Type
- Adhesive-Mount
Description
PCB Support, Adhesive Mount, PK10