Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # DLCBST-9-01-50GR
Zoro # G623954442
product price:Â
$
12.79
/pk 50, $0.26/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Hole Diameter A
0.1 in
Spacer Length
0.563 in
Color
White
For Hole Diameter B
0.1 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLCBST-9-01-50GR
- Zoro #
- G623954442
- UPC #
- -
- Country of Origin
- Mexico
- Color
- White
- Item
- Snap-In Spacers
- System of Measurement
- Inch
- Material
- Nylon
- Spacer Type
- Dual Snap-Lock
- Head Shape
- Teardrop
Description
PCB Support, Dual Snap Lock, PK50