Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Snap In / Female Thread
Mfr # TCBS-20-01-25GR
Zoro # G323954360
product price:Â
$
8.85
/pk 25, $0.35/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Screw Size
M3.5
Material
Nylon
Color
White
Spacer Type
Dual Snap-Lock
Head Height A
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCBS-20-01-25GR
- Zoro #
- G323954360
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Color
- White
- Spacer Type
- Dual Snap-Lock
- Head Shape
- Bayonet
- Item
- Snap-In Spacers
- System of Measurement
- Inch/Metric
Description
PCB Support, Snap In / Female Thread
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.