Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Dual Snap Lock, PK50
Mfr # LCBS-4-01-50GR
Zoro # G923954739
product price:Â
$
7.89
/pk 50, $0.16/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Body Width
0.28 in
Spacer Length
0.25 in
Head Height B
0.22 in
Material
Nylon
Panel Thickness - Maximum
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCBS-4-01-50GR
- Zoro #
- G923954739
- UPC #
- -
- Country of Origin
- United States
- Material
- Nylon
- Item
- Snap-In Spacers
- System of Measurement
- Inch
- Color
- White
- Head Shape
- Arrow
- Spacer Type
- Dual Snap-Lock
Description
PCB Support, Dual Snap Lock, PK50