Shop ESSENTRA COMPONENTS
See all product information
Create Account
PCB Support, Adhesive Mount, PK10
Mfr # LCBSB-8-01A-RT-10GR
Zoro # G323953998
product price:Â
$
6.49
/pk 10, $0.65/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Base Width
0.687 in
Head Height A
0.402 in
Overall Length
1/2 in
Spacer Type
Adhesive-Mount
Panel Thickness - Maximum
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCBSB-8-01A-RT-10GR
- Zoro #
- G323953998
- UPC #
- -
- Country of Origin
- United States
- Item
- Snap-In Spacers
- Spacer Type
- Adhesive-Mount
- Adhesive Material
- Acrylic
- Color
- White
- Material
- Nylon
- Head Shape
- Bayonet
- System of Measurement
- Inch
Description
PCB Support, Adhesive Mount, PK10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.